This item is Discontinued.

Beta Supertank Trolley With Worktop, 10 Drawer, Orange, Multiply-Wood; Nylon, Fiberglass, 800mm W x 028000301

Supertank Trolley With Worktop, 10 Drawer, Orange, Multiply-Wood; Nylon, Fiberglass, 800mm W x (Discontinued)

  • Mfr # 028000301
  • Zoro # G1070190
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
028000301
Zoro #
G1070190
UPC #
-
Country of Origin
China

Dimensions

Width
800mm
Height
943mm

Details

Item
Supertank Trolley With Worktop
Number of Drawers
10
Color
Orange
Material
Multiply-Wood; Nylon, Fiberglass
Features
Drawer Bases Protected By Foamed Rubber Mats; Four High-Capacity Castors 150 Mm In : 2 Fixed And 2 Steering (With Brakes); 2 Centralized Safety Locks; Multiply Wood Worktop With Holes For A Vice (1599F/150, To Be Ordered Separately); Side Compartment With Foldaway Door With Lock; 135-MM-High Storage Compartment With Plastic-Covered Base; Quick, Safe System For Opening And Closing Drawers, With Nylon And Fiberglass Front
System of Measurement
Metric
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing
Load Rating
2204 lb.
Locking System
Central Lock

Description

Supertank Trolley 10 Drawer,Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.