This item is Discontinued.

Beta Swivel End Ratchet Comb Wrench, 22mm 001420222

Swivel End Ratchet Comb Wrench, 22mm (Discontinued)

  • Mfr # 001420222
  • Zoro # G1127913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420222
Zoro #
G1127913
UPC #
08014230697000
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
285mm
Size
22mm

Details

Item
Swivel End Ratchet Comb Wrench,22mm
SAE or Metric
Metric

Description

Swivel End Ratchet Comb Wrench,22mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.