This item is Discontinued.

Beta Swivel End Ratcht Comb Wrnch Set, 13 pcs. 001420263

Swivel End Ratcht Comb Wrnch Set, 13 pcs. (Discontinued)

  • Mfr # 001420263
  • Zoro # G1127940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420263
Zoro #
G1127940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

SAE or Metric
Metric
Wrench Style
Swivel End, Ratcheting Combination
Number of Pieces
12
Measurement Type
Metric
Item
Swivel End Ratchet Comb Wrench Set,13 pcs.

Description

Swivel End Ratchet Comb Wrench Set,13 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.