This item is Discontinued.

Beta 1/4 in Drive Socket Spinner, Swivel T-Handle, 390mm 009000843

This item is Discontinued.

Beta

1/4 in Drive Socket Spinner, Swivel T-Handle, 390mm (Discontinued)

Mfr # 009000843
Zoro # G1921487
UPC # 8014230352718
Country of Origin Italy
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000843
Zoro #
G1921487
UPC #
8014230352718
Country of Origin
Italy

Dimensions

Output Drive Size
1/4"

Details

Item
Swivel T-Handle
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Square

Description

This Beta Tools 9000843 Swivel T-Handle is the tool you need to work with sockets. The four-point ratcheting system allows you to lock onto a fastener and remove it, without having to reposition the wrench. This swivel t-handle has an output drive size of 1/4". The square output drive type makes it compatible with all sockets from this brand. It also features a measurement type of SAE. With its square output drive and four point ratcheting system, the Beta Tools 9000843 Swivel T-Handle will make short work of your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.