Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009510640
Zoro #
G1043749
UPC #
-
Country of Origin
Italy
Dimensions
Arm Length
330mm
Handle Length
178mm
Tip Size
14mm
Arm-Length
330mm
Handle-Length
178mm
Details
Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Item
T-Handle Wrench,Male,14mm
Description
T-Handle Wrench,Male,14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.