This item is Discontinued.

Beta SAE T-handle Hex Male Key, 3/16" Tip Size 009510755

SAE T-handle Hex Male Key, 3/16" Tip Size (Discontinued)

  • Mfr # 009510755
  • Zoro # G1043968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009510755
Zoro #
G1043968
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
195mm
Handle Length
86mm
Tip Size
3/16"
Arm-Length
195mm
Handle-Length
86mm

Details

Handle Type
T-handle
SAE or Metric
SAE
Shape
Hex Male
Item
T-Handle Wrench,Male,3/16"

Description

T-Handle Wrench,Male,3/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.