Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta Metric T-handle Hex Male Key, 3.5mm Tip Size 009510535

Metric T-handle Hex Male Key, 3.5mm Tip Size (Discontinued)

  • Mfr # 009510535
  • Zoro # G1043618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009510535
Zoro #
G1043618
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
175mm
Handle Length
76mm
Tip Size
3.5mm
Arm-Length
175mm
Handle-Length
76mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Item
T-Handle Wrench,Male,3.5mm

Description

T-Handle Wrench,Male,3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.