Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009510754
Zoro #
G1043940
UPC #
08014230360805
Country of Origin
Italy
Dimensions
Arm Length
175mm
Handle Length
76mm
Tip Size
5/32"
Handle-Length
76mm
Arm-Length
175mm
Details
Handle Type
T-handle
SAE or Metric
SAE
Shape
Hex Male
Item
T-Handle Wrench,Male,5/32"
Description
T-Handle Wrench,Male,5/32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.