This item is Discontinued.

Beta Metric T-handle Hex Male Key, 5mm Tip Size 009510705

Metric T-handle Hex Male Key, 5mm Tip Size (Discontinued)

  • Mfr # 009510705
  • Zoro # G1043791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009510705
Zoro #
G1043791
UPC #
08014230103471
Country of Origin
Germany

Dimensions

Arm Length
170mm
Handle Length
105mm
Tip Size
5mm
Arm-Length
170mm
Handle-Length
105mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Item
T-Handle Wrench,Male,5mm

Description

T-Handle Wrench,Male,5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.