
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009510708
Zoro #
G1043837
UPC #
08014230103495
Country of Origin
Germany
Dimensions
Arm Length
165mm
Handle Length
105mm
Tip Size
8mm
Handle-Length
105mm
Arm-Length
165mm
Details
Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Item
T-Handle Wrench,Male,8mm
Description
T-Handle Wrench,Male,8mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.