Shop BETA
952 Sliding T-Handle Wrench, 6-Point Swivel Socket, SAE 3/4"
Mfr # 009520269
Zoro # G300003340
product price: $60.35
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009520269
Zoro #
G300003340
UPC #
8014230429281
Country of Origin
Italy
Description
The Beta 952 Series 6‐Point Spinner Drivers are engineered for technicians who need speed, control, and versatility during repetitive fastening tasks. Designed with a smart sliding T‐handle, these drivers effortlessly switch between rapid spinning and high‐torque operation. Slide the handle to one side for an L‐handle configuration that delivers maximum leverage, then return it to the center for fast, efficient screw‐driving-perfect for assembly work, maintenance, and tight‐space applications. A built‐in safety catch keeps the handle securely in place, preventing accidental slips or detachment during use. The articulated swiveling socket provides exceptional access, reaching fasteners in confined or obstructed areas where traditional drivers can’t operate. With up to 90° static swivel and 50° rotating swivel, the joint maintains smooth movement and long‐term reliability without requiring adjustment. Each spinner driver features a 6‐point female socket that fits metric hex fasteners with precision, reducing rounding and improving grip. The extended shaft length enhances reach, while Beta’s renowned build quality ensures durability for professional, industrial, and workshop environments. This wrench fits fasteners with a 3/4" hex. The overall length is 19.7", and the handle measures 9". The hex is1/2" deep with a 1" OD socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.