Metric T-handle Swivelling Hex Male Key, 5mm Tip Size (Discontinued)
- Mfr # 009530150
- Zoro # G1044701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009530150
Zoro #
G1044701
UPC #
-
Country of Origin
Italy
Dimensions
Arm Length
395mm
Handle Length
145mm
Tip Size
5mm
Arm-Length
395mm
Handle-Length
145mm
Details
Handle Type
T-handle
SAE or Metric
Metric
Shape
Swivelling Hex Male
Working Angle
140 Degrees
Item
T-Handle Wrench,Swivel,5mm
Description
T-Handle Wrench,Swivel,5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.