This item is Discontinued.

Beta Metric T-handle Swivelling Hex Male Key, 7mm Tip Size 009530170

Metric T-handle Swivelling Hex Male Key, 7mm Tip Size (Discontinued)

  • Mfr # 009530170
  • Zoro # G1044738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009530170
Zoro #
G1044738
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
425mm
Handle Length
175mm
Tip Size
7mm
Arm-Length
425mm
Handle-Length
175mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Swivelling Hex Male
Working Angle
140 Degrees
Item
T-Handle Wrench,Swivel,7mm

Description

T-Handle Wrench,Swivel,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.