This item is Discontinued.

Beta Torx(R) T-handle Swivelling Star Key, T20 Tip Size 009530020

Torx(R) T-handle Swivelling Star Key, T20 Tip Size (Discontinued)

  • Mfr # 009530020
  • Zoro # G1044640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009530020
Zoro #
G1044640
UPC #
08014230151151
Country of Origin
Italy

Dimensions

Arm Length
396mm
Handle Length
145mm
Tip Size
T20
Arm-Length
396mm
Handle-Length
145mm

Details

Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Swivelling Star
Working Angle
140 Degrees
Item
T-Handle Wrench,Swivel,T20

Description

T-Handle Wrench,Swivel,T20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.