Torx(R) T-handle Swivelling Star Key, T45 Tip Size (Discontinued)
- Mfr # 009530045
- Zoro # G1044631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009530045
Zoro #
G1044631
UPC #
08014230151205
Country of Origin
Italy
Dimensions
Arm Length
426mm
Handle Length
175mm
Tip Size
T45
Handle-Length
175mm
Arm-Length
426mm
Details
Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Swivelling Star
Working Angle
140 Degrees
Item
T-Handle Wrench,Swivel,T45
Description
T-Handle Wrench,Swivel,T45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.