
Torx(R) T-handle Swivelling Star Key, E7 Tip Size (Discontinued)
- Mfr # 009520107
- Zoro # G1044309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009520107
Zoro #
G1044309
UPC #
-
Country of Origin
Italy
Dimensions
Arm Length
392mm
Handle Length
145mm
Tip Size
E7
Handle-Length
145mm
Arm-Length
392mm
Details
Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Swivelling Star
Working Angle
140 Degrees
Item
T-Handle Wrench,Swivel,T7
Description
T-Handle Wrench,Swivel,T7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.