Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009510827
Zoro #
G1043983
UPC #
08014230377766
Country of Origin
Italy
Dimensions
Arm Length
195mm
Handle Length
87mm
Tip Size
T27
Handle-Length
87mm
Arm-Length
195mm
Details
Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Star
Item
T-Handle Wrench,T27
Description
T-Handle Wrench,T27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.