This item is Discontinued.

Beta Torx(R) T-handle Star Key, T40 Tip Size 009510840

Torx(R) T-handle Star Key, T40 Tip Size (Discontinued)

  • Mfr # 009510840
  • Zoro # G1044001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009510840
Zoro #
G1044001
UPC #
08014230377780
Country of Origin
Italy

Dimensions

Arm Length
215mm
Handle Length
99mm
Tip Size
T40
Handle-Length
99mm
Arm-Length
215mm

Details

Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Star
Item
T-Handle Wrench,T40

Description

T-Handle Wrench,T40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.