Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009510806
Zoro #
G1043898
UPC #
-
Country of Origin
Italy
Dimensions
Arm Length
125mm
Handle Length
63mm
Tip Size
T6
Handle-Length
63mm
Arm-Length
125mm
Details
Handle Type
T-handle
SAE or Metric
Torx(R)
Shape
Star
Item
T-Handle Wrench,T6
Description
T-Handle Wrench,T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.