This item is Discontinued.

Beta Metric T-handle 7mm Tip Size 009520007

Metric T-handle 7mm Tip Size (Discontinued)

  • Mfr # 009520007
  • Zoro # G1044108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009520007
Zoro #
G1044108
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
395mm
Tip Size
7mm
Arm-Length
395mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Item
T-Handle Wrench w/Swivel,7mm

Description

T-Handle Wrench w/Swivel,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.