This item is Discontinued.

Beta Technical Fabric Tool Bag, Fabric, 370mm Height 021120000

Technical Fabric Tool Bag, Fabric, 370mm Height (Discontinued)

  • Mfr # 021120000
  • Zoro # G1069177
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021120000
Zoro #
G1069177
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
370mm
Length
500mm
Width
270mm

Details

Material
Fabric
Item
Technical Fabric Tool Bag
Tool Storage Type Included
Bag/Tote

Description

Technical Fabric Tool Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.