This item is Discontinued.

Beta Technical Fabric Tool Basket Kit, 35 pcs. 021040121

Technical Fabric Tool Basket Kit, 35 pcs. (Discontinued)

  • Mfr # 021040121
  • Zoro # G1096118
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021040121
Zoro #
G1096118
UPC #
-
Country of Origin
Italy

Details

SAE or Metric
Metric
Number of Pieces
35
Includes
Mfr.No. 32: (1) Centre Punch 4mm; Mfr.No. 35: (1) Flat Chisels, Ribbed Type 125mm; Mfr.No. 55: (8) Double Open End Wrenches 6mmx7mm, 8mmx9mm, 10mmx11mm, 12mmx13mm, 14mmx15mm, 16mmx17mm, 18mmx19mm, 20mmx22mm; Mfr.No. 96/BGS7: (7) Offset Hexagon Key Wrenches 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6 mm; Mfr.No. 111: (1) Adjustable Wrench 150mm; Mfr.No. 1048: (1) Slip Joint Pliers Boxed Joints 250mm; Mfr.No. 1082: (1) Diagonal Cutting Nippers 160mm; Mfr.No. 1128BMX: (1) Electricians Scissors, Straight Blades; Mfr.No. 1150: (1) Half-Round Needle Nose Pliers 180mm; Mfr.No. 1166: (1) Screwdrivers for Slotted Head Screws 160mm; Mfr.No. 1201: (4) Screwdrivers for Cross Head Phillips Screws 3mmx75mm, 4mmx100mm, 5.5mmx100mm, 6.5mmx150mm; Mfr.No. 1202: (3) Screwdrivers for cross head Phillips Screws ph0x60mm, ph1x80mm, ph2x100mm; Mfr.No. 1370: (1) Engineers Hammer 300g; Mfr.No. 1692/3: (1) Measuring Tape 3m; Mfr.No. 1771: (1) Snap - off Blade Utility Knife 18mm; Mfr.No. 1778SOS: (1) Car service knife; Mfr.No. 1834PS: (1) High-Brightness Led Torch
Tool Storage Type Included
Basket
Sub-Category
Tool Kits
Item
Technical Fabric Tool Basket Kit,35 pcs.

Description

Technical Fabric Tool Basket Kit,35 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.