This item is Discontinued.

Beta Technical Fabric Tool Box Set, 45 pcs. 021100021

Technical Fabric Tool Box Set, 45 pcs. (Discontinued)

  • Mfr # 021100021
  • Zoro # G1096267
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021100021
Zoro #
G1096267
UPC #
-
Country of Origin
Italy

Details

SAE or Metric
Metric
Number of Pieces
45
Includes
Mfr.No. 30: (2)drift punches 2mm-3mm; (1)Mfr.No. 32: centre punch 4mm; (2)Mfr.No. 34: Flat Chisels 125mm,150mm; (1)Mfr.No. 36: Cape chisels, Standard Sype 150mm; (14)Mfr.No. 42 Combination Wrenches 6mm14mm, 17mm, 19mm 21mm, 22mm, 24mm; (9) Mfr.No. 96/SC9: Offset Hexagon Key Wrenches 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10mm; (1) Mfr.No. 111; Adjustable Wrench 250mm; (1) Mfr.No. 1048: Slip Joint Pliers Boxed Joints 250mm; (1) Mfr.No. 1082: Diagonal Cutting Nippers 160mm; (1) Mfr.No. 1128BMX: Electricians Scissors, Straight Blades; (1) Mfr.No. 1150: Half-Round Needle Nose Pliers 180mm; (1) Mfr.No. 1166: Screwdrivers for Slotted Head Screws 160mm; (4) Mfr.No. 1201: Screwdrivers for Cross Head Phillips Screws 3mmx75mm, 4mmx100mm, 5.5mmx100mm, 6.5mmx150mm; (3) Mfr.No. 1202: Screwdrivers For Cross Head Phillips Screws PH0x60mm, PH1x80mm, PH2x100mm; (1) Mfr.No. 1370: Engineers Hammer 300g; (1) Mfr.No. 1692: Measuring Tape 5m; (1) Mfr.No. 1771: Snap - Off Blade Utility Knife
Tool Storage Type Included
Box
Sub-Category
Tool Kits
Item
Technical Fabric Tool Box Set,45 pcs.

Description

Technical Fabric Tool Box Set,45 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.