
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240281
Zoro #
G1098172
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
1
Includes
Mfr.No. 1741B: 250mm; (100) Mfr.No. 1741RV2,9K: 2.9mmx6mm; (100) Mfr.No. 1741RV3,2K: 3.2mmx8mm; (100) Mfr.No. 1741RV3,8K:3.8mmx10mm; (100) Mfr.No. 1741RV4K: 4mmx12mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Rivet Set,T281,1741 pcs.
Description
Thermoformed Rivet Set,T281,1741 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.