
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240168
Zoro #
G1097813
UPC #
08014230624365
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
9
Includes
Mfr.No. 1262: PH0x60mm, PH0x100mm, PH1x80mm, PH1x120mm, PH2x100mm, PH2x150mm, PH3x150mm; Mfr.No. 1292N: PH1x30mm, PH2x30mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T168,9 pcs.
Description
Thermoformed Tool Set,T168,9 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.