
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240031
Zoro #
G1097369
UPC #
08014230659404
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
SAE, Metric
Number of Pieces
27
Includes
Mfr.No. 31: 2mm, 3mm, 4mm, 5mm, 6mm; Mfr.No. 32: 4mm; Mfr.No. 55: 6mmx7mm, 8mmx9mm, 10mmx11mm, 12mmx13mm, 14mmx15mm, 16mmx17mm, 18mmx19mm, 20mmx22mm, 21mmx23mm, 24mmx26mm, 27mmx29mm, 30mmx32mm; 96N/SC9; 1.510mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T31,27 pcs.
Description
Thermoformed Tool Set,T31,27 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.