
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240091
Zoro #
G1097621
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
25
Includes
Mfr.No. 900: 4mm-4mm,5mm-5mm-5mm,5mm-6mm-7mm-8mm-9mm-10mm-11mm-12mm-13mm-14mm; Mfr.No. 900ME: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm; Mfr.No. 900/20: 50mm; Mfr.No. 900/21: 150mm; Mfr.No. 900/25; Mfr.No. 900BG/30; Mfr.No. 900/42: 115mm; Mfr.No. 900/55
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T91,25 pcs.
Description
Thermoformed Tool Set,T91,25 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.