This item is Discontinued.

Beta Thread Taps and Dies Assortment, 110Pc 004460060

Thread Taps and Dies Assortment, 110Pc (Discontinued)

  • Mfr # 004460060
  • Zoro # G1062929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004460060
Zoro #
G1062929
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
500mm

Details

SAE or Metric
Metric
Number of Pieces
110
Includes
(1)Mfr.No.430: 2x0.4mm, 3x0.5mm, 4x0.7mm, 5x0.8mm, 6x1mm, 7x1mm, 8x1.25mm, 9x1.25mm, 10x1.5mm, 11x1.5mm, 12x1.75mm, 14x2mm, 16x2mm; (1)Mfr.No.433: 6x0.75mm, 7x0.75mm, 8x0.75mm, 8x1mm, 9x0.75mm, 9x1mm, 10x0.75mm, 10x1mm, 10x1.25mm, 11x0.75mm, 11x1mm, 11x1.25mm, 12x0.75mm, 12x1mm, 12x1.25mm, 12x1.5mm, 14x1mm, 14x1.25mm, 14x1.5mm, 16x1mm, 16x1.5mm, 18x1.5mm; (1)Mfr.No.440/440A: 2x0.4mm, 3x0.5mm, 4x0.7mm, 5x0.8mm, 6x1mm, 7x1mm, 8x1.25mm, 9x1.25mm, 10x1.5mm, 11x1.5mm, 12x1.75mm, 14x2mm, 16x2mm; 441/441A: 6x0.75mm, 7x0.75mm, 8x0.75mm, 8x1mm, 9x0.75mm, 9x1mm, 10x0.75mm, 10x1mm, 10x1.25mm, 11x0.75mm, 11x1mm, 11x1.25mm, 12x0.75mm, 12x1mm, 12x1.25mm, 12x1.5mm, 14x1mm, 14x1.25mm, 14x1.5mm, 16x1mm, 16x1.5mm, 18x1.5mm; (1)Mfr.No.435/0; (1)Mfr.No.435/3; (1)Mfr.No.444/1; (1)Mfr.No.444/2; (1)Mfr.No.436/1
Material
Chrome; Steel
Tool Storage Type Included
Case
Sub-Category
Assortment

Description

Thread Taps and Dies Assortment,110Pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.