
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004460070
Zoro #
G1062892
UPC #
-
Country of Origin
China
Dimensions
Overall Length
660mm
Details
SAE or Metric
SAE
Number of Pieces
29
Includes
(1)Mfr.No.433ASF: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"; (1)Mfr.No.440ASF: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"; (1)Mfr.No.435/1.5; (1)Mfr.No.435/3; (1)Mfr.No.444/1; (1)Mfr.No.444/2; (1)Mfr.No.444/3
Material
Chrome; Steel
Tool Storage Type Included
Case
Sub-Category
Assortment
Description
Thread Taps and Dies Assortment,29Pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.