This item is Discontinued.

Beta Tool Box with Plastic, 277mm W 021150202

Tool Box with Plastic, 277mm W (Discontinued)

  • Mfr # 021150202
  • Zoro # G1096398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021150202
Zoro #
G1096398
UPC #
08014230750118
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
558mm
Overall Width
277mm
Overall Depth
270mm

Details

Item
Tool Box,Long Removable Tote-Tray
Material
Plastic
Features
3 Tool Trays built into Cover with Adjustable Partitions, 1 Interior Tote-tray with Adjustable Partitions

Description

Tool Box,Long Removable Tote-Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.