This item is Discontinued.

Beta Carrying Case, 490mm L x 380mm W x 230mm D 020290000

Carrying Case, 490mm L x 380mm W x 230mm D (Discontinued)

  • Mfr # 020290000
  • Zoro # G1096048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020290000
Zoro #
G1096048
UPC #
08014230532646
Country of Origin
Italy

Dimensions

Overall Depth
230mm
Overall Length
490mm
Overall Width
380mm

Details

Material
Polypropylene
Features
Aluminum Edged
Item
Carrying Case
Case Type
Carrying Case

Description

Tool Case,Aluminium Edged,Empty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.