This item is Discontinued.

Beta Tool Case Assortment, 57 pcs. 020330114

Tool Case Assortment, 57 pcs. (Discontinued)

  • Mfr # 020330114
  • Zoro # G1095978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020330114
Zoro #
G1095978
UPC #
-
Country of Origin
Italy

Details

SAE or Metric
Metric
Primary Application
Electronic and Electrotechnical Maintenance
Number of Pieces
57
Includes
Mfr.No. 73/B13: (13) Small Double Open End Wrenches 414mm; Mfr.No. 96N/SC9: (9) Offset Hexagon Key Wrenches 1.510mm; Mfr.No. 991: (1) Bent Point Tweezers 130mm; Mfr.No. 992: (1) Straight Thin Knurled Point Pin Spring Tweezers 150mm; Mfr.No. 998: (1) Cross Tweezers 155mm; Mfr.No. 1128BSX: (1) Electrician's Scissors, Straight Blades, with Countersink; Mfr.No. 1142BM: (1) Wire stripping pliers 160mm; Mfr.No. 1166BM: (1) Extra Long Needle Knurled Nose Pliers, Bi-Material Handles 160mm; Mfr.No. 1172BM: (1) Flat Nose Pliers; Mfr.No. 1178BM/P: (1) Smooth Half - Round Long Bent Needle Nose Pliers; Mfr.No. 1178BM: (1) Combination Pliers; Mfr.No. 1185BM: (1) Diagonal Flush Cutting Nippers; Mfr.No. 1188BM: (1) Diagonal Cutting Nippers; Mfr.No. 1250: (1) Screwholding Screwdriver For Slotted head Screws 4mmx125mm; Mfr.No. 1251: (1) Screwholding Screwdriver for Cross Head Phillips Screws PH0x125mm; Mfr.No. 1257LPH/S8: (8) Micro-screwdrivers; Mfr.No. 1370: (1) Engineers Hammer 200g; Mfr.No. 1692: (1) Measuring Tape 5m; Mfr.No. 1715: (1) Telescopic Joint Inspection Mirror; Mfr.No. 1720/S3: (3) Needle Files; Mfr.No. 1723: (1) Spring Puller; Mfr.No. 1738: (1) Bristle Brush; Mfr.No. 1756: (1) Pen Oiler; Mfr.No. 1771: (1) Snap - Off Blade Utility Knife; Mfr.No. 1002: (1) Self-Locking Round End Knurled Tool Made of Stainless Steel; Mfr.No. 1814M: (1) Soldering Iron 25 W; Mfr.No. 1830T: (1) De - Soldering Pump; Mfr.No. 1835/2: (1) LED Inspection Torch
Tool Storage Type Included
Case
Sub-Category
Tool Kits
Item
Tool Case Assortment,57 pcs.

Description

Tool Case Assortment,57 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.