This item is Discontinued.

Beta Rolling Case, 430mm L x 370mm W x 200mm D 020320110

Rolling Case, 430mm L x 370mm W x 200mm D (Discontinued)

  • Mfr # 020320110
  • Zoro # G1054967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020320110
Zoro #
G1054967
UPC #
08014230674674
Country of Origin
Italy

Dimensions

Overall Depth
200mm
Overall Length
430mm
Overall Width
370mm

Details

Material
Plastic
Case Type
Rolling Case
Item
Tool Trolley

Description

Tool Trolley

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.