This item is Discontinued.

Beta Rolling Case, 490mm L x 380mm W x 260mm D 020360000

Rolling Case, 490mm L x 380mm W x 260mm D (Discontinued)

  • Mfr # 020360000
  • Zoro # G1055037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020360000
Zoro #
G1055037
UPC #
00014230112303
Country of Origin
Italy

Dimensions

Overall Depth
260mm
Overall Length
490mm
Overall Width
380mm

Details

Material
Polypropylene
Handle Style
Telescopic Handle
Case Type
Rolling Case
Item
Tool Trolley,Aluminium Edged

Description

Tool Trolley,Aluminium Edged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.