
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012070015
Zoro #
G1087709
UPC #
08014230404059
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T15
Shank Length
80mm
Overall Length
189mm
Details
Item
Torx Head Screwdriver,T15
Tip Style Group
Torx(R)
Shank Shape
Round
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Number of Pieces
1
Description
Torx Head Screwdriver,T15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.