This item is Discontinued.

Beta Torx Head Screwdriver, T20 T20 Round 012070020

Torx Head Screwdriver, T20 T20 Round (Discontinued)

  • Mfr # 012070020
  • Zoro # G1087727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012070020
Zoro #
G1087727
UPC #
08014230404066
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T20
Shank Length
100mm
Overall Length
209mm

Details

Item
Torx Head Screwdriver,T20
Tip Style Group
Torx(R)
SAE or Metric
Torx(R)
Number of Pieces
1
Tip Style
Torx(R)
Shank Shape
Round

Description

Torx Head Screwdriver,T20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.