
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012070040
Zoro #
G1087681
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T40
Shank Length
130mm
Overall Length
262mm
Details
Item
Torx Head Screwdriver,T40
Tip Style Group
Torx(R)
Shank Shape
Round
Tip Style
Torx(R)
SAE or Metric
Torx(R)
Number of Pieces
1
Description
Torx Head Screwdriver,T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.