This item is Discontinued.

Beta Torx Head Screwdriver, T45 T45 Round 012070045

Torx Head Screwdriver, T45 T45 Round (Discontinued)

  • Mfr # 012070045
  • Zoro # G1087751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012070045
Zoro #
G1087751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T45
Shank Length
130mm
Overall Length
262mm

Details

Item
Torx Head Screwdriver,T45
Tip Style Group
Torx(R)
Tip Style
Torx(R)
Shank Shape
Round
Number of Pieces
1
SAE or Metric
Torx(R)

Description

Torx Head Screwdriver,T45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.