
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012070006
Zoro #
G1087602
UPC #
08014230404004
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T6
Shank Length
60mm
Overall Length
156mm
Details
Item
Torx Head Screwdriver,T6
Tip Style Group
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Number of Pieces
1
Shank Shape
Round
Description
Torx Head Screwdriver,T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.