
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012070008
Zoro #
G1087718
UPC #
08014230404028
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T8
Shank Length
60mm
Overall Length
156mm
Details
Item
Torx Head Screwdriver,T8
Tip Style Group
Torx(R)
Tip Style
Torx(R)
SAE or Metric
Torx(R)
Shank Shape
Round
Number of Pieces
1
Description
Torx Head Screwdriver,T8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.