This item is Discontinued.

Beta Trolley With Tool Assortment, 480mm L x 370mm W 021060121

Trolley With Tool Assortment, 480mm L x 370mm W (Discontinued)

  • Mfr # 021060121
  • Zoro # G1055052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021060121
Zoro #
G1055052
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
370mm
Overall Depth
220mm
Overall Length
480mm

Details

Item
Portable Rolling Tool Box
Material
Fabric
Features
Five Functional Exterior Pockets, One Capacious Interior PC Pocket, Two Removable tool Panels, Built-in Castors with Dustproof Cover for use as Rucksack
Handle Style
Telescopic Handle
Tool Storage Type Included
Tool Box

Description

Trolley w/Tool Assortment,35 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.