This item is Discontinued.

Beta 15.50mm HSS TiN 118 Deg. Jobber Length Drill Bit 004120210

15.50mm HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004120210
  • Zoro # G1130199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004120210
Zoro #
G1130199
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
#25
Shank Dia.
13mm

Details

Drill Bit Grouping
Drill Bit
Item
Twist Drill,Burnished,15.5mm
Drill Bit Material
High Speed Steel
Drill Bit Finish
Ground Burnished
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand
Measurement System
Wire

Description

Twist Drill,Burnished,15.5mm, Drill Bit Size #25, Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.