This item is Discontinued.

Beta 11/32" HSS TiN 118 Deg. Jobber Length Drill Bit 004100389

11/32" HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004100389
  • Zoro # G1129523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004100389
Zoro #
G1129523
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/32"
Shank Dia.
11/32"

Details

Drill Bit Grouping
Drill Bit
Item
Twist Drill,Cylindrical,11/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand

Description

Twist Drill,Cylindrical,11/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.