This item is Discontinued.

Beta 13.00mm HSS TiN 118 Deg. Jobber Length Drill Bit 004100234

13.00mm HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004100234
  • Zoro # G1129130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004100234
Zoro #
G1129130
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.00mm
Shank Dia.
13mm

Details

Drill Bit Grouping
Drill Bit
Item
Twist Drill,Cylindrical,13mm
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand

Description

Twist Drill,Cylindrical,13mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.