
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004100103
Zoro #
G1129027
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
6.25mm
Shank Dia.
6.25mm
Details
Drill Bit Grouping
Drill Bit
Item
Twist Drill,Cylindrical,6.25mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand
Description
Twist Drill,Cylindrical,6.25mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.