This item is Discontinued.

Beta 7.50mm HSS TiN 118 Deg. Jobber Length Drill Bit 004100118

7.50mm HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004100118
  • Zoro # G1129060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004100118
Zoro #
G1129060
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.50mm
Shank Dia.
7.5mm

Details

Item
Twist Drill,Cylindrical,7.5mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand

Description

Twist Drill,Cylindrical,7.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.