This item is Discontinued.

Beta 7/64" HSS TiN 118 Deg. Jobber Length Drill Bit 004100374

7/64" HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004100374
  • Zoro # G1129401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004100374
Zoro #
G1129401
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
7/64"
Shank Dia.
7/64"

Details

Drill Bit Grouping
Drill Bit
Item
Twist Drill,Cylindrical,7/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand

Description

Twist Drill,Cylindrical,7/64 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.