
2.00mm Cobalt TiN 130 Deg. Jobber Length Drill Bit (Discontinued)
- Mfr # 004150052
- Zoro # G1131057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004150052
Zoro #
G1131057
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
2.00mm
Shank Dia.
2mm
Details
Drill Bit Grouping
Drill Bit
Item
Twist Drill,HSS-Co,2mm
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Cobalt
Material
Cobalt
Finish
Tin
Cutting Direction
Right Hand
Description
Twist Drill,HSS-Co,2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.