This item is Discontinued.

Beta 6.25mm Cobalt TiN 130 Deg. Jobber Length Drill Bit 004150103

6.25mm Cobalt TiN 130 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004150103
  • Zoro # G1131081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004150103
Zoro #
G1131081
UPC #
08014230168760
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.25mm
Shank Dia.
6.25mm

Details

Drill Bit Grouping
Drill Bit
Item
Twist Drill,HSS-Co,6.25mm
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Cobalt
Material
Cobalt
Finish
Tin
Cutting Direction
Right Hand

Description

Twist Drill,HSS-Co,6.25mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.