Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004120450
Zoro #
G1130442
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
1.00mm; 1.50mm; 2.00mm; 2.50mm; 3.00mm; 3.50mm; 4.00mm; 4.50mm; 5.00mm; 5.50mm; 6.00mm; 6.50mm; 7.00mm; 7.50mm; 8.00mm; 8.50mm; 9.00mm; 9.50mm; 10.00mm
Shank Dia.
1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm
Details
Item
Twist Drill Set,150 pcs.
Drill Bit Grouping
Drill Bit Set
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Ground Glossy
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Pieces
150
Description
Twist Drill Set,150 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.